Eclectic Products
Epoxy Sealer, Dark Gray, 2 lb, 20 sq ft
Mfr # 5400040G
Zoro # G6090253
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 2 lb
- Resin Type Epoxy
- Coverage 20 sq ft
- System Series Amazing Goop
Explore More Products
- ECLECTIC PRODUCTS Epoxy Sealer, Black, 8 lb, 80 sq ft 5400060G
- RUST-OLEUM TurboPrime Epoxy Primer Activator, 1 qt. 241200
- VHT Flameproof Coating, Aluminum, Flat ESP117000
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series 9186402-4402
- RUST-OLEUM Epoxy Paint, Safety Green, Semi-gloss, 1 gal, Depends On Activator, 9100 Series 9133402
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal 59JM48
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal 9182402-4430
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal 9122402-1402
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal 9122402-4432
- RUST-OLEUM Epoxy Mastic Coating, Black, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series 9179402
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series 9192402-3402
- Eclectic Products Epoxy Coatings & Sealers