Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

All Purpose Adhesive, Squeeze Tube, Clear

  • Zoro #: G6213383
  • Mfr #: 140211

$5.56

Details
  • Standards: ASTM D-412, ASTM D-149
  • Size: 3.7 oz.
  • Container Type - Adhesives: Tube
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Amazing Goop #140211 Specifications

  • Zoro #: G6213383
  • Mfr #: 140211
Standards: ASTM D-412, ASTM D-149 Size: 3.7 oz.
Container Type - Adhesives: Tube Adhesive Color: Clear
VOC Content: 475g Type: adhesive
Begins to Harden - Adhesives: 4 to 20 min. Full Cure Time - Adhesives: 1 to 3 days
Begins to Harden: 2 min. Color: clear
Chemical Base: Solvent Base Viscosity: 100,000 cps
Temp. Range: 60 Degrees to 85 Degrees F Container Size - Adhesives: 3.70 oz.
Application Temp. Range: 50 Degrees to 90 Degrees F Item: All-Purpose Adhesive
Application Family: General Purpose Application: Repair, Seal and Stick to Garden Tools, Glass, Plastic, Metal, Leather, Vinyl, Rubber, Brick, Marble, Copper, Brass, Wood, Porcelain, Ceramic
Materials Bonded: Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood Tensile Strength: 3800 psi
Curing Time: 24 to 72 hr. Country of Origin (subject to change): United States

Description

Shop our expansive selection of adhesives and sealants, including epoxy and epoxy sealer, instant adhesives, glues, hot melt adhesives, adhesive tape and more. Select according to application, color, cure time and quantity needed. Amazing Goop All-Purpose Adhesive include characteristics like: Color: clear, Size: 3.7 oz..

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Amazing Goop #140211