Shop Alternate Products
This Product is Discontinued
Ambitex
Smooth Gloves, Vinyl, Powder Free, Clear, XL, 100 PK (Discontinued)
Mfr # VXL5201
Zoro # G4455022
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 3 mil
- Color Clear
- Powdered/Powder Free Powder Free