Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fire Extinguisher, 1A:10B:C, Halotron, 11 lb., 21-7/8"H

  • Zoro #: G4332386
  • Mfr #: 397

$499.49

Details
  • Class: ABC
  • Handle Material: Stainless steel
  • Cylinder Material: Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Amerex #397 Specifications

  • Zoro #: G4332386
  • Mfr #: 397
Class: ABC Handle Material: Stainless steel
Cylinder Material: Steel Discharge Time: 9 sec.
Height: 21-7/8" Operating Pressure: 125 psi
Valve Material: Brass Extinguisher Type: Halotron
Item: Fire Extinguisher Extinguish Agent Type: HydroChloroFluoroCarbon
Diameter: 6" Capacity: 11 lb.
UL Rating: 1A:10B:C Range Max.: 15 ft.
Bracket Included: Wall Country of Origin (subject to change): United States

Description

Prevent fires in your home or business with a well-maintained fire extinguisher from Zoro. Here are some important details for Amerex Fire Extinguisher. Capacity: 11 lb., Class: ABC, Diameter: 6".

Restrictions and Compliance

Hazardous material

Reviews of Amerex #397