KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kit, 5" Dia.

AMERI-VENT| Zoro #: G1574824| Mfr #: 5EK

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Gas Vent Pipe Kit
Includes: Cap, Storm Collar, Flashing, Draft Hood Connector and 12" Adjustable Length
For Use With: Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574824 Mfr #: 5EK
Item: Gas Vent Pipe KitIncludes: Cap, Storm Collar, Flashing, Draft Hood Connector and 12" Adjustable Length
For Use With: HeaterBend Angle: 90 Degrees
Gas Vent Pipe Dia.: 5"Gas Vent Pipe Item: Gas Vent Pipe Kit
Country of Origin (subject to change): Mexico

Description

Gas Vent Pipe Kit, Gas Vent Pipe Dia. 5 In., Bend Angle 90 Degrees , For Use With Heater, Includes Cap, Storm Collar, Flashing, Draft Hood Connector and 12 In. Adjustable Length

Reviews