Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Conf Spc Fan, Axial, 1/4 HP, 8 in, 230VAC

  • Zoro #: G5812581
  • Mfr #: VAF1500B
$409.99
  • Item: Confined Space Fan
  • Type: Axial
  • Length: 18 1/2 in
See full product details
This item ships free.

Americ #VAF1500B Specifications

  • Zoro #: G5812581
  • Mfr #: VAF1500B
  • Item: Confined Space Fan
  • Type: Axial
  • Length: 18 1/2 in
  • Height: 18 1/2 in
  • Width: 12 1/2 in
  • Material: Polyethylene
  • Color: Yellow
  • Blower/Fan Speed: 1.4159 RPM
  • HP: 1/4 hp
  • Duct Dia.: 8 in
  • Amps: 1.3 A
  • Maximum Flow in Free Air: 749 cfm
  • Standards: UL, C-UL, CE, OSHA
  • Voltage: 230V AC
  • Length (Straight Wireway): 18 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Confined Space Fan, Axial, 1/4 hp HP, Duct Dia. 8 in, Material Polyethylene, Blower/Fan Speed 1.4159 RPM, Maximum Flow in Free Air 749 cfm, Voltage 230V AC, Amps 1.3 A, Color Yellow, Length 18 1/2 in, Width 12 1/2 in, Height 18 1/2 in, Standards UL, C-UL, CE, OSHA

Reviews of Americ #VAF1500B