customer-service Help
American Abrasive Supply

Quick Coupling, Aluminum, 1-1/2" OD Hose

American Abrasive Supply Quick Coupling, Aluminum, 1-1/2" OD Hose QAL 1-1/2" OD
Tap to zoom
Hover or click to zoom
$22.68
pkg. of 2 ($11.34/ea)
  • Item: Quick Coupling,Aluminum,1-1/2" OD Hose
  • Pipe Fitting Material: Aluminum
  • Basic Pipe Fitting Material: Metal
See full product details
Orders over $75 ship free.

Total: $22.68

American Abrasive Supply #QAL 1-1/2" OD Specifications

  • Item: Quick Coupling,Aluminum,1-1/2" OD Hose
  • Pipe Fitting Material: Aluminum
  • Basic Pipe Fitting Material: Metal
  • Country of Origin (subject to change): United States

Description

Quick Coupling,Aluminum,1-1/2 In. OD Hose, Package Quantity 2

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of American Abrasive Supply #QAL 1-1/2" OD