BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electrodes, Light, Tweezer, PK6

AMERICAN BEAUTY| Zoro #: G1003247| Mfr #: 10542

$21.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ROHS CompliantItem: Resistance Soldering ElectrodesType: Copper Coated Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003247 Mfr #: 10542
Standards: ROHS CompliantItem: Resistance Soldering Electrodes
Type: Copper Coated Stainless SteelFor Use With: 5ZHC7
Size: 5/64"Country of Origin (subject to change): China

Description

Resistance Soldering Electrodes, Copper Coated Stainless Steel, Size 0.08 In, Tip Size (In.) 1.5 In, For Use With 10502, Package Quantity 6

Reviews