KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrodes, Plier, PK2

AMERICAN BEAUTY| Zoro #: G2218596| Mfr #: 105159

$18.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/4"
Item: Resistance Soldering Electrodes
Type: Carbon Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218596 Mfr #: 105159
Size: 1/4"Item: Resistance Soldering Electrodes
Type: Carbon BlockFor Use With: 5ZHC2
Standards: ROHS CompliantCountry of Origin (subject to change): United States

Description

Resistance Soldering Electrodes, Carbon Block, Size 0.25 In, Tip Size (In.) 1.5 In, For Use With G0467336, Package Quantity 2

Reviews