SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electrodes, Plier, PK2

AMERICAN BEAUTY| Zoro #: G0475045| Mfr #: 10565

$17.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Resistance Soldering ElectrodesSize: 1/2"For Use With: 5ZHC0, 5ZHC1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475045 Mfr #: 10565
Item: Resistance Soldering ElectrodesSize: 1/2"
For Use With: 5ZHC0, 5ZHC1Standards: ROHS Compliant
Type: Carbon BlockCountry of Origin (subject to change): United States

Description

Resistance Soldering Electrodes, Carbon Block, Size 0.5 In, Tip Size (In.) 1.5 In, For Use With 5ZHC0, G1510765, Package Quantity 2

Reviews