Electrodes, Probe, PK6

AMERICAN BEAUTY| Zoro #: G2017136| Mfr #: 10549

$32.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/4"
Item: Resistance Soldering Electrodes
Type: Copper Coated Carbon Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017136 Mfr #: 10549
Size: 1/4"Item: Resistance Soldering Electrodes
Type: Copper Coated Carbon RodFor Use With: 5ZHC5
Standards: ROHS CompliantCountry of Origin (subject to change): China

Description

Resistance Soldering Electrodes, Copper Coated Carbon Rod, Size 0.25 In, Tip Size (In.) 4 In, For Use With G0467336, Package Quantity 6

Reviews