SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ergo Soldering Iron, 100w, 855F

AMERICAN BEAUTY| Zoro #: G0863712| Mfr #: 3138E-100

$134.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 90 Deg Angle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionTip Size: 3/8Standards: CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863712 Mfr #: 3138E-100
Features: 90 Deg Angle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionTip Size: 3/8
Standards: CEHeat Shield: Available Upon Request
Temp. Rating: 855 Degrees FTip: Diamond Style
Voltage: 110-120 VACWatts: 100
Type: Professional-GradeHandle: Hardwood
Item: Ergo Soldering IronCountry of Origin (subject to change): United States

Description

Ergo Soldering Iron, Professional-Grade, 100 Watts, Voltage 110-120 VAC, Hardwood Handle, 90 Deg Angle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction, Diamond Style Tip, Tip Size 3/8, Available Upon Request Heat Shield, CE

Reviews