KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ergo Soldering Iron, 175w, 1025F

AMERICAN BEAUTY| Zoro #: G1027047| Mfr #: 3138XE-175

$143.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heat Shield: Available Upon Request
Voltage: 110 to 120VAC
Type: Professional-Grade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027047 Mfr #: 3138XE-175
Heat Shield: Available Upon RequestVoltage: 110 to 120VAC
Type: Professional-GradeTip Size: 3/8"
Item: Ergo Soldering IronFeatures: 90 Deg Angle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction
Handle: HardwoodWatts: 175
Tip: Diamond StyleStandards: CE
Temp. Rating: 1025 Degrees FCountry of Origin (subject to change): United States

Description

Ergo Soldering Iron, Professional-Grade, 175 Watts, Voltage 110-120 VAC, Hardwood Handle, 90 Deg Angle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction, Diamond Style Tip, Tip Size 3/8, Available Upon Request Heat Shield, CE

Reviews