Ergo Soldering Iron, 60w, 805F

AMERICAN BEAUTY| Zoro #: G1022271| Mfr #: 3125E-60

$97.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 90 Deg Angle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionTip Size: 1/4Voltage: 110-120 VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022271 Mfr #: 3125E-60
Features: 90 Deg Angle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionTip Size: 1/4
Voltage: 110-120 VACType: Professional-Grade
Watts: 60Handle: Hardwood
Standards: CEItem: Ergo Soldering Iron
Temp. Rating: 805 Degrees FTip: Diamond Style
Country of Origin (subject to change): United States

Description

Ergo Soldering Iron, Professional-Grade, 60 Watts, Voltage 110-120 VAC, Hardwood Handle, 90 Deg Angle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction, Diamond Style Tip, Tip Size 1/4, CE

Reviews