American Beauty Tools
Ergo Soldering Iron, 75w, 930F
- Zoro #: G0968773
- Mfr #: 3125E-75
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Ergonomic Soldering Iron
- Application: Soldering
- Includes: Stand
- Type: Professional-Grade
- Features: 90 Degrees Angle, Modular Construction, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips
- Watts: 75
- Tip Size: 1/4
- Temp. Rating: 930 Degrees F
$121.98
Subtotal: $121.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
American Beauty Tools #3125E-75 Specifications
- Zoro #: G0968773
- Mfr #: 3125E-75
- Item: Ergonomic Soldering Iron
- Application: Soldering
- Includes: Stand
- Type: Professional-Grade
- Features: 90 Degrees Angle, Modular Construction, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips
- Watts: 75
- Tip Size: 1/4
- Temp. Rating: 930 Degrees F
- Tip: Diamond Style
- Handle: Hardwood
- Voltage: 110-120 V AC
- Standards: CE
- Series: 3125
- Operating Voltage: 110 to 120V AC
- Tip Manufacturer Model Number: 42D
- Includes Heating Element: Yes
- Tip Type: Diamond
- Tip Width: 0.03 in
- Operating Temperature Range: 1,000 Degrees F
- Time to Maximum Temperature: 5 min
- Temperature Adjustment: Fixed
- Kit Includes: Tool Stand
- Tip Connection Type: Plug
- Power Consumption (Maximum): 75 W
- Plug Type: Three Prong
- Tip Outside Diameter: 0.25 in
- Compatible Tip Series: 42
- Operating Temperature (Maximum): 1,000 Degrees F
- Product Type: Soldering Iron
- Maximum Power Consumption: 50 - 100 W
- Maximum Operating Temperature: 850 - 1,000 Degrees F
- Handpiece Connection Type: Plug
- Tip Thickness: 0.03 in
- Tool Length: 10 3/4 in
- Handle Style: Hardwood
- Tool Height: 3.5 in
- Number of Tips Included: 1
- Country of Origin (subject to change): United States
Description
Ergonomic Soldering Iron, Power Consumption (Maximum) 75 W, Tool Length 10 3/4 in, Operating Temperature (Maximum) 1,000 Degrees F, Tip Type Diamond, Tip Width 0.03 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, Plug Type Three Prong, Series 3125, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series 42
Reviews of American Beauty Tools #3125E-75
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1100w 105L7
- AMERICAN BEAUTY TOOLS Soldering Tool Carrying Case, 9in L, Black CS-CCSM
- AMERICAN BEAUTY TOOLS Standard Footswitch 10519
- AMERICAN BEAUTY TOOLS Probe-Style Soldering System, 1100w 10509
- AMERICAN BEAUTY TOOLS Total Maintenance Kit, 1/4 to 9/8 CS-ABKIT
- AMERICAN BEAUTY TOOLS Soldering Iron Cleaner, 7/8in. dia., Steel CS-ISB-78
- AMERICAN BEAUTY TOOLS Solder Pot, 3 lb., Prefilled PF-600
- JONARD TOOLS Desoldering Pump, 8 In L DP-140
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 3000w 105D1
- HAKKO HAKKO Nozzle Quick Changer C5046
- HAKKO Filter, 4" L, 3" x 13/64" Size, White, PK10 A1613
- American Beauty Tools Soldering Accessories