SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Industrial Tweezer Style Hand piece

AMERICAN BEAUTY| Zoro #: G1411182| Mfr #: 105227

$307.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: CEItem: Industrial Tweezer Style HandpieceCharacteristics: Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific Application
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411182 Mfr #: 105227
Standards: CEItem: Industrial Tweezer Style Handpiece
Characteristics: Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific ApplicationFor Use With: 5ZHC3
Country of Origin (subject to change): United States

Description

Industrial Tweezer Style Handpiece, Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific Application, For Use With 5ZHC3, Standards CE, Package Quantity 1

Reviews