Lead-Free Solder, 6in L, Metallic Silver
- Zoro #: G0066398
- Mfr #: CS-PBF1
$13.32
- Wire Dia. (In.): 0.032 in
- Item: Lead Free Solder
- Application: For All Lead-Free Soldering Needs
American Beauty #CS-PBF1 Specifications
| |
Wire Dia. (In.): 0.032 in | Item: Lead Free Solder |
Application: For All Lead-Free Soldering Needs | Contents: 0.5% Copper, 3.0% Silver, 96.5% Tin |
Melting Range (Deg.): 422 to 430 | Container Size: 6 oz |
Country of Origin (subject to change): China |
Description
Lead Free Solder, Contents 0.5 Percent Copper, 3.0 Percent Silver, 96.5 Percent Tin, Wire Dia. (In.) 0.032 in, Melting Range (Deg.) 422 to 430, Container Size 6 oz, For All Lead-Free Soldering Needs
Restrictions and Compliance
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov |