SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Light Tweezer Style Handpiece

AMERICAN BEAUTY| Zoro #: G0953066| Mfr #: 10541

$125.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Light Tweezer Style HandpieceCharacteristics: Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific ApplicationFor Use With: 5ZHC7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953066 Mfr #: 10541
Item: Light Tweezer Style HandpieceCharacteristics: Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific Application
For Use With: 5ZHC7Standards: CE
Country of Origin (subject to change): United States

Description

Light Tweezer Style Handpiece, Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific Application, For Use With G1098641, Standards CE, Package Quantity 1

Reviews