KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plier-Style Soldering System, 1800w, 1/4

AMERICAN BEAUTY| Zoro #: G0467336| Mfr #: 105L5

$1222.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 110 to 120VAC
Standards: CE
Tip Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467336 Mfr #: 105L5
Voltage: 110 to 120VACStandards: CE
Tip Size: 1/4"Features: 23 Settings, Carbon Block Electrodes Can Be Easily Notched/Shaped, Footswitch Permits Hands-Free Activation of Power
Tip: Carbon BlockWatts: 1800
Item: Plier-Style Soldering SystemCountry of Origin (subject to change): United States

Description

Plier-Style Soldering System, 1800 Watts, Voltage 110-120 VAC, 23 Settings, Carbon Block Electrodes Can Be Easily Notched/Shaped, Footswitch Permits Hands-Free Activation of Power, Carbon Block Tip, Tip Size 1/4, CE

Reviews