DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Probe Style Handpiece and Return, 1/4 In

AMERICAN BEAUTY| Zoro #: G0456513| Mfr #: 10511G

$116.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456513 Mfr #: 10511G
Characteristics: 1/4 In, Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific ApplicationStandards: CE
Item: Probe Style Handpiece and ReturnCountry of Origin (subject to change): United States

Product Description

Probe Style Handpiece and Return, 1/4 In, Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific Application, For Use With G1436005, Standards CE, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.