DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Probe-Style Soldering System, 1100w

AMERICAN BEAUTY| Zoro #: G1436005| Mfr #: 10509

$771.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 110 to 120VAC
Standards: CE
Tip Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436005 Mfr #: 10509
Voltage: 110 to 120VACStandards: CE
Tip Size: 1/4"Features: 23 Settings, Light-Weight, Palm-Sized, Copper-Coated, Stainless Steel Electrodes Footswitch Permits Hands-Free Activation of Power
Tip: Copper Coated Carbon RodWatts: 1100
Item: Probe-Style Soldering SystemCountry of Origin (subject to change): United States

Description

Probe-Style Soldering System, 1100 Watts, Voltage 110-120 VAC, 23 Settings, Light-Weight, Palm-Sized, Copper-Coated, Stainless Steel Electrodes Footswitch Permits Hands-Free Activation of Power, Copper Coated Carbon Rod Tip, Tip Size 1/4, CE

Reviews