KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reg Wirestripping Handpiece

AMERICAN BEAUTY| Zoro #: G0622903| Mfr #: 10517

$147.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Light-Weight, Palm-Sized, Comfort Grip Padding
For Use With: 5ZHD1
Standards: CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622903 Mfr #: 10517
Characteristics: Light-Weight, Palm-Sized, Comfort Grip PaddingFor Use With: 5ZHD1
Standards: CEItem: Wirestripping Handpiece
Country of Origin (subject to change): United States

Description

Wirestripping Handpiece, Light-Weight, Palm-Sized, Comfort Grip Padding, For Use With G2110175, Standards CE, Package Quantity 1

Reviews