KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solder Pot Heating Element, For 5ZHE9, PK2

AMERICAN BEAUTY| Zoro #: G0445261| Mfr #: 9301-2X

$51.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Application: Replacement Heating Element
Type: Cartridge Style Heating Element
Item: Solder Pot Heating Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445261 Mfr #: 9301-2X
Application: Replacement Heating ElementType: Cartridge Style Heating Element
Item: Solder Pot Heating ElementWatts: 160
Fits With: 5ZHE9Temp.: 850 F
Country of Origin (subject to change): United States

Description

Solder Pot Heating Element, 160 Watts, Temp. 850 F, Fits With G3352727, Cartridge Style Heating Element, Replacement Heating Element

Reviews