20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Soldering Heat Sink, 1in L, Copper

  • Zoro #: G9789394
  • Mfr #: HS-A

Soldering Heat Sink, 1in L, Copper

  • Zoro #: G9789394
  • Mfr #: HS-A

$10.89 /ea

Details
  • Characteristics: Measure To Protect Heat Sensitive Components From Thermal Damage
  • Application: For Thermal Damage Prevention on Heat-Sensitive Components
  • Material: Copper
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

American Beauty #HS-A Specifications

  • Zoro #: G9789394
  • Mfr #: HS-A
Characteristics: Measure To Protect Heat Sensitive Components From Thermal Damage Application: For Thermal Damage Prevention on Heat-Sensitive Components
Material: Copper Length: 1"
Color: Copper For Use With: Mfr. No. PSK25
Item: Soldering Heat Sink Country of Origin (subject to change): United States

Description

Metalworkers, welders and even do-it-yourselfers can enhance their soldering tools with our selection of soldering accessories. Here are some important details for American Beauty Soldering Heat Sink. Material: Copper, Application: For Thermal Damage Prevention on Heat-Sensitive Components, Color: Copper.

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of American Beauty #HS-A