KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Iron, 150w, 3/8 In, 1010 F

AMERICAN BEAUTY| Zoro #: G1643284| Mfr #: 3138-150

$127.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heat Shield: Available Upon Request
Voltage: 110 to 120VAC
Type: Professional-Grade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643284 Mfr #: 3138-150
Heat Shield: Available Upon RequestVoltage: 110 to 120VAC
Type: Professional-GradeTip Size: 3/8"
Length: 13"Item: Soldering Iron
Features: Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionHandle: Hardwood
Watts: 150Tip: Diamond Style
Standards: CETemp. Rating: 1010 Degrees F
Country of Origin (subject to change): United States

Description

Soldering Iron, Professional-Grade, 150 Watts, Voltage 110-120 VAC, Hardwood Handle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction, Diamond Style Tip, Tip Size 3/8, Available Upon Request Heat Shield, CE

Reviews