PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Soldering Iron, 200w, 5/8 In, 1000 F

AMERICAN BEAUTY| Zoro #: G0421355| Mfr #: 3158-200

$179.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionTip Size: 5/8Watts: 200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421355 Mfr #: 3158-200
Features: Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionTip Size: 5/8
Watts: 200Heat Shield: Available Upon Request
Temp. Rating: 1000 Degrees FTip: Diamond Style
Voltage: 110-120 VACStandards: CE
Type: Professional-GradeLength: 14"
Handle: HardwoodItem: Soldering Iron
Country of Origin (subject to change): United States

Description

Soldering Iron, Professional-Grade, 200 Watts, Voltage 110-120 VAC, Hardwood Handle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction, Diamond Style Tip, Tip Size 5/8, Available Upon Request Heat Shield, CE

Reviews