BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Soldering Iron, 250w, 5/8 In, 1000 F

AMERICAN BEAUTY| Zoro #: G1233285| Mfr #: 3158X-250

$169.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionLength: 14"Tip Size: 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233285 Mfr #: 3158X-250
Features: Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionLength: 14"
Tip Size: 5/8Voltage: 110-120 VAC
Item: Soldering IronStandards: CE
Temp. Rating: 1000 Degrees FHandle: Hardwood
Watts: 250Heat Shield: Available Upon Request
Tip: Diamond StyleType: Professional-Grade
Country of Origin (subject to change): United States

Description

Soldering Iron, Professional-Grade, 250 Watts, Voltage 110-120 VAC, Hardwood Handle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction, Diamond Style Tip, Tip Size 5/8, Available Upon Request Heat Shield, CE

Reviews