KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Iron, 300w, 7/8 In, 1000 F

AMERICAN BEAUTY| Zoro #: G0841924| Mfr #: 3178-300

$220.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: CE
Length: 14.375"
Features: Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841924 Mfr #: 3178-300
Standards: CELength: 14.375"
Features: Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular ConstructionItem: Soldering Iron
Voltage: 110-120 VACTip Size: 7/8
Handle: HardwoodType: Professional-Grade
Tip: Chisel StyleWatts: 300
Temp. Rating: 1000 Degrees FCountry of Origin (subject to change): United States

Description

Soldering Iron, Professional-Grade, 300 Watts, Temp. Rating 1000 Degrees F, Voltage 110-120 VAC, Hardwood Handle, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction, Chisel Style Tip, Tip Size 7/8, Length 14.375 In., CE

Reviews