American Beauty

Soldering Iron, 550w, 1-1/8 In, 1010 F

American Beauty Soldering Iron, 550w, 1-1/8 In, 1010 F 3198-550
Hover or click to zoom Tap to zoom
  • Item: Soldering Iron
  • Length: 15 in
  • Includes: Stand
  • Standards: CE
  • Type: Professional-Grade
  • Watts: 550
  • Features: Modular Construction, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips
  • Heat Shield: Available Upon Request
See full product details
$353.00

Subtotal: $353.00

American Beauty #3198-550 Specifications

  • Item: Soldering Iron
  • Length: 15 in
  • Includes: Stand
  • Standards: CE
  • Type: Professional-Grade
  • Watts: 550
  • Features: Modular Construction, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips
  • Heat Shield: Available Upon Request
  • Voltage: 110-120 V AC
  • Tip Size: 1 1/8
  • Tip: Chisel Style
  • Handle: Hardwood
  • Temp. Rating: 1010 Degrees F
  • Length (Straight Wireway): 15 in
  • Maximum Operating Temperature: Greater than 1,000 Degrees F
  • Kit Includes: Tool Stand
  • Handle Style: Hardwood
  • Compatible Station: V3700 (5ZHA6)
  • Tip Width: 1.15 in
  • Temperature Adjustment: Fixed
  • Tip Connection Type: Plug
  • Operating Temperature (Maximum): 1,050 Degrees F
  • Tip Manufacturer Model Number: 46C
  • Product Type: Handpiece Only
  • Compatible Tip Series: 46
  • Includes Heating Element: Yes
  • Series: 3198
  • Tool Height: 3 in
  • Plug Type: Three Prong
  • ESD Safe: No
  • Handpiece Connection Type: Plug
  • Time to Maximum Temperature: 5 min
  • Operating Temperature Range: 1,050 Degrees F
  • Tip Type: Chisel
  • Tip Outside Diameter: 1.125 in
  • Number of Tips Included: 1
  • Power Consumption (Maximum): 550 W
  • Tool Length: 15 in
  • Tip Thickness: 0.145 in
  • Operating Voltage: 110 to 120V AC
  • Maximum Power Consumption: Greater than 100 W
  • Country of Origin (subject to change): United States

Description

Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 550 W, Tool Length 15 in, Operating Temperature (Maximum) 1,050 Degrees F, Tip Type Chisel, Tip Width 1.15 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3198, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Melting, Soldering, Testing

Reviews of American Beauty #3198-550

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.