PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Soldering Iron Heating Element, 175w

AMERICAN BEAUTY| Zoro #: G2173211| Mfr #: 9273X-175

$70.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Soldering Iron Heating ElementWatts: 175Temp.: 1025 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173211 Mfr #: 9273X-175
Item: Soldering Iron Heating ElementWatts: 175
Temp.: 1025 Degrees FFits With: 5ZGV3, 5ZGW0
Application: Replacement Heating ElementStandards: CE
Type: Compression Wound Ni-Chrome Heating ElementCountry of Origin (subject to change): United States

Description

Soldering Iron Heating Element, 175 Watts, Temp. 1025 F, Fits With G1496993, G1027047, Compression Wound Ni-Chrome Heating Element, Replacement Heating Element, Standards CE

Reviews