KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Iron Heating Element, 300w

AMERICAN BEAUTY| Zoro #: G2327446| Mfr #: 9277-300

$79.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: Replacement Heating Element
Type: Compression Wound Ni-Chrome Heating Element
Item: Soldering Iron Heating Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327446 Mfr #: 9277-300
Application: Replacement Heating ElementType: Compression Wound Ni-Chrome Heating Element
Item: Soldering Iron Heating ElementWatts: 300
Fits With: 5ZGV0Temp.: 1000 Degrees F
Standards: CECountry of Origin (subject to change): United States

Description

Soldering Iron Heating Element, 300 Watts, Temp. 1000 F, Fits With G0841924, Compression Wound Ni-Chrome Heating Element, Replacement Heating Element, Standards CE

Reviews