Soldering Iron Heating Element, 40w

AMERICAN BEAUTY| Zoro #: G1703274| Mfr #: 9012-40

$38.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Replacement Heating Element
Type: Compression Wound Ni-Chrome Heating Element
Item: Soldering Iron Heating Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703274 Mfr #: 9012-40
Application: Replacement Heating ElementType: Compression Wound Ni-Chrome Heating Element
Item: Soldering Iron Heating ElementWatts: 40
Fits With: 5ZGV8Temp.: 950 Degrees F
Standards: CECountry of Origin (subject to change): United States

Description

Soldering Iron Heating Element, 40 Watts, Temp. 950 F, Fits With 5ZGV8, Compression Wound Ni-Chrome Heating Element, Replacement Heating Element, Standards CE

Reviews