KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Iron Heating Element, 75w

AMERICAN BEAUTY| Zoro #: G0736364| Mfr #: 9271-75

$41.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Replacement Heating Element
Type: Compression Wound Ni-Chrome Heating Element
Item: Soldering Iron Heating Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736364 Mfr #: 9271-75
Application: Replacement Heating ElementType: Compression Wound Ni-Chrome Heating Element
Item: Soldering Iron Heating ElementWatts: 75
Fits With: 5ZGV6,5ZGW3Temp.: 930 Degrees F
Standards: CECountry of Origin (subject to change): United States

Description

Soldering Iron Heating Element, 75 Watts, Temp. 930 F, Fits With 5ZGV6,5ZGW3, Compression Wound Ni-Chrome Heating Element, Replacement Heating Element, Standards CE

Reviews