DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Soldering Iron Maintenance Kit, 1/4 In

AMERICAN BEAUTY| Zoro #: G0995967| Mfr #: CS-14KIT

$26.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0995967 Mfr #: CS-14KIT
Characteristics: Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron TipApplication: Cleaning and Maintenance of Heavy-Duty Soldering Irons
Item: Soldering Iron Maintenance KitIncludes: Bore Brush for 1/4" Irons Only
Country of Origin (subject to change): China

Product Description

Soldering Iron Maintenance Kit, Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron Tip, Cleaning and Maintenance of Heavy-Duty Soldering Irons, For Use With Soldering Irons G3327152, G2036264, G2371941, G2616302, G0968773 and G1022271, Includes Bore Brush for 1/4" Irons Only, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.