KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Iron Maintenance Kit, 5/8 In

AMERICAN BEAUTY| Zoro #: G2281151| Mfr #: CS-58KIT

$26.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron Tip
Includes: Bore Brush for 5/8" Irons Only
Application: Cleaning and Maintenance of Heavy-Duty Soldering Irons
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281151 Mfr #: CS-58KIT
Characteristics: Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron TipIncludes: Bore Brush for 5/8" Irons Only
Application: Cleaning and Maintenance of Heavy-Duty Soldering IronsFor Use With: Soldering Iron 5ZGV1and 5ZGV2
Item: Soldering Iron Maintenance KitCountry of Origin (subject to change): China

Description

Soldering Iron Maintenance Kit, Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron Tip, Cleaning and Maintenance of Heavy-Duty Soldering Irons, For Use With Soldering Iron 5ZGV1and G0421355, Includes Bore Brush for 5/8" Irons Only, Package Quantity 1

Reviews