American Beauty Tools
Soldering Iron Maintenance Kit, 9/8 In
Mfr # CS-98KIT
Zoro # G1658054
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning and Maintenance of Heavy-Duty Soldering Irons
- For Use With Soldering Iron 5ZGU9
- Includes Bore Brush For 1-1/8 In Irons Only
- Characteristics Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron Tip
- Features Bore Brushes are Constructed On High-Speed Steel Quick Disconnect Bits Allowing For Use In Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes The Oxidation From The Shank Of Soldering Iron Tip
Explore More Products
- AMERICAN BEAUTY TOOLS Electrodes, Probe, PK6 10549
- AMERICAN BEAUTY TOOLS Solder Iron Tip Cleaner and Tinner, 8 oz. CS-TT2
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/4 105L5
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass CS-BS1
- AMERICAN BEAUTY TOOLS Electrodes, Light, Tweezer, PK6 10542
- AMERICAN BEAUTY TOOLS Soldering Iron, 550w, 1-1/8 In, 1010 F 3198-550
- AMERICAN BEAUTY TOOLS Soldering Iron Maintenance Kit, 1/4 In CS-14KIT
- AMERICAN BEAUTY TOOLS Soldering Stand, 1in L, Metallic Silver 571
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit 105A3 120
- EASYBRAID DESOLDERING BRAID, ONE STEP, .075" X 25F OS-C-25
- SIEVERT Pyramid Soldering Bit, 4" L, 14 oz. Size 7004-00
- American Beauty Tools Soldering Accessories