customer-service Help
American Beauty

Soldering Kit, 150W, Iron Plated Copper

American Beauty Soldering Kit, 150W, Iron Plated Copper PSK150
Tap to zoom
Hover or click to zoom
$275.61
  • Item: Soldering Kit
  • Temp. (F): 1000 Degrees Degrees F
  • Application: For Heavy-Duty Soldering Job
See full product details
This item ships free.

Total: $275.61

American Beauty #PSK150 Specifications

  • Item: Soldering Kit
  • Temp. (F): 1000 Degrees Degrees F
  • Application: For Heavy-Duty Soldering Job
  • Features: Durable and Easily Transported, Generate Intense Heat for Challenging Soldering Jobs, Heavy-Duty Soldering
  • Includes: 1/4 lb of Lead-Free Solder Wire, 150W Heavy-Duty Soldering Iron with Stand, 6 oz Flux, Brass Sponge Tip Cleaner, Cleaning Pad, Desoldering Bulb, Heating Element Cleaner, Tip Tinner
  • Tip: Iron Plated Copper
  • Watts: 150
  • Power Source: Electric
  • Length (In.): 13 in
  • Standards: CE Listed
  • Country of Origin (subject to change): United States

Description

Soldering Kit, Electric, Temp. (F) 1000, 150 Watts, Iron Plated Copper Tip, Heavy-Duty Soldering, Durable and Easily Transported, Generate Intense Heat for Challenging Soldering Jobs., For Heavy-Duty Soldering Job, Length (In.) 13, CE Listed, Includes 150 Watt Heavy-Duty Soldering Iron with Stand, 1/4 lb. of Lead-Free Solder Wire, 6 oz. Flux, Tip Tinner, Brass Sponge Tip Cleaner, Desoldering Bulb, Heating Element Cleaner, Cleaning Pad

Restrictions and Compliance

Reviews of American Beauty #PSK150