KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Station, 60w, 1100 F

AMERICAN BEAUTY| Zoro #: G2036264| Mfr #: V36GL3

$198.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 110 to 120VAC
Type: Professional-Grade
Item: Soldering Station
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036264 Mfr #: V36GL3
Voltage: 110 to 120VACType: Professional-Grade
Item: Soldering StationFeatures: Solid State Voltage Regulating Device, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Compact, Bench Top Detachable Stand with Dross Collection Sponge
Tip Size: 1/4"Handle: High-Temperature Plastic
Watts: 60Tip: Diamond, Chisel & Conical Style
Standards: CETemp. Rating: 1100 Degrees F
Country of Origin (subject to change): United States

Description

Soldering Station, Professional-Grade, 60 Watts, Voltage 110-120 VAC, High-Temperature Plastic Handle, Solid State Voltage Regulating Device, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Compact, Bench Top Detachable Stand with Dross Collection Sponge, Diamond, Chisel & Conical Style Tip, Tip Size 1/4, CE

Reviews