KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Tip, Chisel, 01875 In

AMERICAN BEAUTY| Zoro #: G1066046| Mfr #: 643

$13.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Chisel
For Use With: 5ZHA8
Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066046 Mfr #: 643
Type: ChiselFor Use With: 5ZHA8
Size: 3/16"Item: Soldering Tip
Country of Origin (subject to change): Costa Rica

Description

Soldering Tip, Chisel, Size 0.1875 In, Tip Size (In.) 2.25, For Use With G1722935, Package Quantity 1

Reviews