Soldering Tip, Chisel, 0.625 In

AMERICAN BEAUTY| Zoro #: G0392384| Mfr #: 44C

$29.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Chisel
Size: 5/8"
For Use With: 5ZGV1, 5ZGV2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392384 Mfr #: 44C
Type: ChiselSize: 5/8"
For Use With: 5ZGV1, 5ZGV2Item: Soldering Tip
Country of Origin (subject to change): China

Description

Soldering Tip, Chisel, Size 0.625 In, Tip Size (In.) 4.7, For Use With G1233285, G0421355, Package Quantity 1

Reviews