SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soldering Tip, Chisel, 0.875 In

AMERICAN BEAUTY| Zoro #: G0791585| Mfr #: 45C

$57.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Soldering TipSize: 7/8"For Use With: 5ZGV0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791585 Mfr #: 45C
Item: Soldering TipSize: 7/8"
For Use With: 5ZGV0Type: Chisel
Country of Origin (subject to change): China

Description

Soldering Tip, Chisel, Size 0.875 In, Tip Size (In.) 5.1, For Use With 5ZGV0, Package Quantity 1

Reviews