DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Soldering Tip, Diamond, 0.125 In

AMERICAN BEAUTY| Zoro #: G0855775| Mfr #: 505

$11.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Diamond
Size: 1/8"
For Use With: 5ZGV9, 5ZHA9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855775 Mfr #: 505
Type: DiamondSize: 1/8"
For Use With: 5ZGV9, 5ZHA9Item: Soldering Tip
Country of Origin (subject to change): China

Description

Soldering Tip, Diamond, Size 0.125 In, Tip Size (In.) 2.25, For Use With G0203831, G2256414, Package Quantity 1

Reviews