SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soldering Tip, Diamond, 01875 In

AMERICAN BEAUTY| Zoro #: G1353134| Mfr #: 610

$16.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Soldering TipSize: 3/16"For Use With: 5ZHA8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353134 Mfr #: 610
Item: Soldering TipSize: 3/16"
For Use With: 5ZHA8Type: Diamond
Country of Origin (subject to change): China

Description

Soldering Tip, Diamond, Size 0.1875 In, Tip Size (In.) 2.25, For Use With G1722935, Package Quantity 1

Reviews