SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soldering Tip, Diamond, 0.375 In

AMERICAN BEAUTY| Zoro #: G1191495| Mfr #: 43D

$16.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Soldering TipSize: 3/8"For Use With: 5ZGV3, 5ZGV4, 5ZGV5,5ZGW0, 5ZGW1, 5ZGW2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191495 Mfr #: 43D
Item: Soldering TipSize: 3/8"
For Use With: 5ZGV3, 5ZGV4, 5ZGV5,5ZGW0, 5ZGW1, 5ZGW2Type: Diamond
Country of Origin (subject to change): China

Description

Soldering Tip, Diamond, Size 0.375 In, Tip Size (In.) 4.4, For Use With 5ZGV1, 5ZGV2, Package Quantity 1

Reviews