KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Tip, Diamond, 0.625 In

AMERICAN BEAUTY| Zoro #: G1357851| Mfr #: 44D

$31.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 5/8"
Item: Soldering Tip
Type: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357851 Mfr #: 44D
Size: 5/8"Item: Soldering Tip
Type: DiamondFor Use With: 5ZGV1, 5ZGV2
Country of Origin (subject to change): Costa Rica

Description

Soldering Tip, Diamond, Size 0.625 In, Tip Size (In.) 4.7, For Use With G1233285, G0421355, Package Quantity 1

Reviews