HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Soldering Tip, Diamond, 0.875 In

AMERICAN BEAUTY| Zoro #: G0867273| Mfr #: 45D

$55.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Diamond
Size: 7/8"
For Use With: 5ZGV0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867273 Mfr #: 45D
Type: DiamondSize: 7/8"
For Use With: 5ZGV0Item: Soldering Tip
Country of Origin (subject to change): China

Description

Soldering Tip, Diamond, Size 0.875 In, Tip Size (In.) 5.1, For Use With G0841924, Package Quantity 1

Reviews