KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Tip, Screwdriver, 0.25 In

AMERICAN BEAUTY| Zoro #: G1905276| Mfr #: 42S

$11.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/4"
Item: Soldering Tip
Type: Screwdriver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905276 Mfr #: 42S
Size: 1/4"Item: Soldering Tip
Type: ScrewdriverFor Use With: 5ZGV6, 5ZGV7, 5ZGW3, 5ZGW4
Country of Origin (subject to change): Costa Rica

Description

Soldering Tip, Screwdriver, Size 0.25 In, Tip Size (In.) 3.4, For Use With G2371941, G2616302, G0968773, G1022271, Package Quantity 1

Reviews