HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Soldering Tip, Screwdriver, 0.25 In

AMERICAN BEAUTY| Zoro #: G1355042| Mfr #: 720

$12.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Screwdriver
Size: 1/4"
For Use With: 5ZGV8, 5ZHA7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355042 Mfr #: 720
Type: ScrewdriverSize: 1/4"
For Use With: 5ZGV8, 5ZHA7Item: Soldering Tip
Country of Origin (subject to change): China

Description

Soldering Tip, Screwdriver, Size 0.25 In, Tip Size (In.) 2.25, For Use With G3327152, G2036264, Package Quantity 1

Reviews