SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soldering Tip, Screwdriver, 0.625 In

AMERICAN BEAUTY| Zoro #: G2031556| Mfr #: 44S

$37.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Soldering TipSize: 5/8"For Use With: 5ZGV1, 5ZGV2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031556 Mfr #: 44S
Item: Soldering TipSize: 5/8"
For Use With: 5ZGV1, 5ZGV2Type: Screwdriver
Country of Origin (subject to change): China

Description

Soldering Tip, Screwdriver, Size 0.625 In, Tip Size (In.) 4.7, For Use With G1233285, G0421355, Package Quantity 1

Reviews