HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Soldering Tip, Screwdriver, 0.875 In

AMERICAN BEAUTY| Zoro #: G1963035| Mfr #: 45S

$65.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Screwdriver
Size: 7/8"
For Use With: 5ZGV0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963035 Mfr #: 45S
Type: ScrewdriverSize: 7/8"
For Use With: 5ZGV0Item: Soldering Tip
Country of Origin (subject to change): China

Description

Soldering Tip, Screwdriver, Size 0.875 In, Tip Size (In.) 5.1, For Use With G0841924, Package Quantity 1

Reviews